Beli regulator spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEVILBISS Air Regulator Spray Gun
    Mulai

    Rp789.900

    DEVILBISS Air Regulator Spray Gun
    atribut:
    • Air Valve: with Gauge
  2. HomeMaster Gelas Takar
    Mulai

    Rp269.900

    HomeMaster Gelas Takar
    Deskripsi:
    Gelas Takar/Ukur/Measuring Cup/Pitcher/Jug ini sangat berguna untuk berbagai macam kegiatan memasak maupun meracikExtra TebalDengan Garis Ukur
    atribut:
    • Color: Silver
  3. ALDO Spray Gun Regulator
    Mulai

    Rp139.900

    ALDO Spray Gun Regulator
    atribut:
    • Air Adjustment Range (psi): 0-145
    • Size (inch): 1/4 (inlet/outlet)
    • Suitable For: Any Spray Gun
  4. Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  5. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  6. SAGOLA Spray Gun 474 (Alat Semprot Cat)
    Mulai

    Rp2.199.900

    SAGOLA Spray Gun 474 (Alat Semprot Cat)
    atribut:
    • Design Pressure (bar): 7
    • Cup Capacity (cc): 120
  7. BeHAUS Spray Gun Regulator
    Mulai

    Rp459.900

    BeHAUS Spray Gun Regulator
    Deskripsi:
    Pressure can be adjusted at hand and work efficiency is improved!
    atribut:
    • Suitable fluid: Air
    • Thread Size: G1/4xG1/4
    • Pressure Adjustment Range (MPa): 0~0.8
    • Spanner Diameter (Φmm): 11, 13, 16
  8. SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)
    Mulai

    Rp1.599.900

    SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)
    atribut:
    • Version: RC1 Air Flow Regulator with Manometer
  9. NITTO KOHKI Coupling Hi Cupla NBR SG-720 SUS 304 (Kopler)
    Mulai

    Rp119.900

    NITTO KOHKI Coupling Hi Cupla NBR SG-720 SUS 304 (Kopler)
    atribut:
    • Material: SUS 304
    • Packing: NBR SG-720
  10. Non Brand Measuring Cup Stainless Steel
    Mulai

    Rp359.900

    Non Brand Measuring Cup Stainless Steel
    atribut:
    • Material: Stainless Steel SUS 304
  11. DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat)
    Mulai

    Rp6.099.900

    DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat)
    atribut:
    • Required Compressor Power (kW): 1.5 to 2.2
    • Mist Level: High Grain
    • Air Input Port: G1/4
    • Cup Mounting Outlet: G3/8
  12. DEVILBISS Spray Gun NEPTUNE Gravity
    Mulai

    Rp5.899.900

    DEVILBISS Spray Gun NEPTUNE Gravity
    atribut:
    • Air Cap Material: Plated Brass
    • Capacity (cc): 568
    • Gun Body Material: Magnesium with PTFE Coating
  13. DEVILBISS Spray Gun LUNA-L LVMP Series
    Mulai

    Rp5.299.900

    DEVILBISS Spray Gun LUNA-L LVMP Series
    Deskripsi:
    -The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity type
    atribut:
    • Nozzle Diameter: 1mm
    • Required Compressor: 2.2kW
    • Air Usage: 180L/min
    • Pattern Opening: 250mm
    • Mist Level: High Grain
    • Cup Mounting Outlet: G1/4
    • Air Input Port: G1/4
    • Main Body Materials: Magnesium alloy
    • Surface: Fluorine coat
    • Wetted Part Materials: Stainless Steel (SUS304)
  14. 3M Scotch Brite Industrial Abrasive Pad 7447 (Amplas Serabut)
    Mulai

    Rp1.099.900

    3M Scotch Brite Industrial Abrasive Pad 7447 (Amplas Serabut)
    Deskripsi:
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal.Rust removal Scratch blur (universal type)
    atribut:
    • Abrasive: A (Aluminium Oxide)
    • Dimensions (mm): 150x230
    • Grade: VF
    • AS ONE Part Number: 2-7694-05
    • Abrasive Grain Size: #320
    • Color: Red tea
    • TRUSCO Number: 126-6365
  15. Yotoriyama Filter
    Mulai

    Rp19.900

    Yotoriyama Filter
    atribut:
    • Dimensions (mm): AxBxH = 50x128x83
    • Material: Body = Polypropylene (PP), Filter = Polyester
    • Upper Diameter x Lower Diameter x Height (mm): 128x50x83
  16. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

Daftar Harga regulator spray gun Terbaru October 2026
DEVILBISS Air Regulator Spray GunRp789.900
DEVILBISS Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp269.900
HomeMaster Gelas TakarRp269.900
ALDO Spray Gun RegulatorRp139.900
Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Rp3.899.900
EMC FRL Filter (Filter Regulator) (Unit FRL)Rp419.900
SAGOLA Spray Gun 474 (Alat Semprot Cat)Rp2.199.900
BeHAUS Spray Gun RegulatorRp459.900
SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)Rp1.599.900
NITTO KOHKI Coupling Hi Cupla NBR SG-720 SUS 304 (Kopler)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)